Shop All Tire Inflation Kits
Interstate Pneumatics
12 Inch Whipend with 6 Inch Long Straight-In Dual Foot Chuck
Mfr # TW108
Zoro # G604393857
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber & Brass
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # TW108
- Zoro # G604393857
- UPC # 791674963387
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Rubber & Brass |
Color | Multi |
Description
Interstate Pneumatics 12" long, 1/4" Red Rubber Hose Whipend comes with a 6" dual foot straight-in tilt lock chuck. It features an internal shut off valve and is designed to fit both valves on dual wheels making it an ideal tire inflator gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAD DAWG Bad Dawg 693-3716-00 Rear Storage Box-Rh; Lockable For Can-Am Commander And Maverick (693-3716-00)
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Remote Switch (5626336)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- ILC Replacement for ISHIKAWAJI 18504-6220 ALTERNATOR (18504-6220 ALTERNATOR)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT (T36)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck (TW108L)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck 12 Inch with Steel Braided Black Rubber Hose Whipend (TW135W)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck with 12 Inch Steel Braided Black Rubber Hose Whipend (TW146W)
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI - 2 PSI Increments (TF3000)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck (TF9137)
- STEELMAN 0-150 PSI Digital Gauge Inflator with 10-Foot Whip Hose (99061)
- Interstate Pneumatics Tire Inflation Kits