Shop All Quick Connect Fittings
Interstate Pneumatics
1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve)
Mfr # CNV880B
Zoro # G104398192
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CNV880B
- Zoro # G104398192
- UPC # 791674904229
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve). These couplers are interchangeable with the Straight Through Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR74-025S)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color) (CPA441Z)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 25 (CA441Z-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH660)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH463)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- Interstate Pneumatics Quick Connect Fittings