Shop All Pneumatic Regulators
Interstate Pneumatics
1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI
Mfr # W1180T
Zoro # G404389616
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1180T
- Zoro # G404389616
- UPC # 791674971702
- Country of Origin China
- Category Pneumatic Regulators
Details
Material | Brass |
Color | Black & Golden |
Description
Interstate Pneumatics 1/2" Standard "T" Handle Regulator 0-125 PSI. Pneumatic equipment that operates at higher than recommended pressure can cause excessive torque and force resulting in wear and tear and can also waste compressed air. This unit regulates air pressure of the air line to prevent any wastage. It can be combined freely with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5601-8-10S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- BESTORQ AX48 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (AX48)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- INTERSTATE PNEUMATICS 1/4 Inch Standard 'T' Handle Air Regulator 0-120 PSI (W1140T)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- INTERSTATE PNEUMATICS CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders) (WRCO2-NC)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160-D)
- DIXON Norgren by 1 Series Non-Relieving Water Regulator without Gauge, 27.5 GPM Flow Rate, 5 to 125 psi Pr (11-009-081)
- Interstate Pneumatics Pneumatic System Components