Shop All Hose Couplings
Interstate Pneumatics
1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 25
Mfr # CU-801-25K
Zoro # G905378614
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Carbon steel-zinc coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CU-801-25K
- Zoro # G905378614
- UPC # 791674011583
- Country of Origin China
- Category Hose Couplings
Details
Material of Construction | Carbon steel-zinc coated |
Description
Interstate Pneumatics 1/2" Male NPT Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 72 x 10 mm., TC, Nitrile Rubber (307210TC)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- SKF SKF-3313, Double Row Ball Brgs, 3313 (3313)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT (CH440B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock (CH465)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- INTERSTATE PNEUMATICS 1 Inch NPT Male Brass Hex Nipple (FA919-9)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT (CH860)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Easy-Lock (CH445B)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- Interstate Pneumatics Hose Fittings