Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/2 Inch Large 'T' Handle Poly Bowl Filter Regulator Lubricator Integral Combo.
Mfr # WC1081HDAG-250
Zoro # G704402138
original price:
$319.63
3% off
new price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WC1081HDAG-250
- Zoro # G704402138
- UPC # 99461689077
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Black |
Description
Interstate Pneumatics 1/2" Large "T" Handle Poly Bowl FRL Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & foggy atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached with convenient minimum installation time into your compressed air system. Provides clean, dry, regulated compressed air over a wide range of airflows with accurate control and fast response. Efficiently traps moisture while passing through clean, dry compressed air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 2in.L, 1-3/4in.dia, S (RC-087-KW)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (1TMW3)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D736)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard - Metal Bowl Filter (W1040AP)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- Interstate Pneumatics Filter, Regulator, Lubricator