Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/2 Inch Large - Metal Bowl Filter
Mfr # W1080AP
Zoro # G104402134
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1080AP
- Zoro # G104402134
- UPC # 99461695115
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics, 1/2" Large - Metal Bowl Filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 40-micron filter element removes the smallest of particles. Metal bowl with sight glass allows easy monitoring of fluid level. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for these filters like Steel bowl kit, Micron filters, Drain cock, Mounting bracket, sight glass kit, Panel mount nut, Diaphragm & Valve Kit are also available. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Manifold Tee, SOC x SOC, 150 psi (08673)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14 (MR14)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- INTERSTATE PNEUMATICS CO2 Flowmeter Regulator with Solenoid Valve (WRFCO2-S)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- INTERSTATE PNEUMATICS 1/4 Inch Standard - Metal Bowl Filter (W1040AP)
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030)
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- FESTO Service Unit FRC-3/8-D-5M-MIDI-NPT (FRC-3/8-D-5M-MIDI-NPT)
- Interstate Pneumatics Filter, Regulator, Lubricator