Shop All Hose Couplings
Interstate Pneumatics
1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT
Mfr # CH860
Zoro # G604388594
original price:
$14.95
9% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH860
- Zoro # G604388594
- UPC # 791674003519
- Country of Origin China
- Category Hose Couplings
Details
Color | Golden |
Material | Steel |
Description
Interstate Pneumatics CH860 1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 5/8)
- MORSE Center Assembly, For Use With Morflex Size 502 Coupling (064036)
- GPI Fuel Pump, 12 V (M-180S-ML)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- INTERSTATE PNEUMATICS 1/4 Inch x 3/8 Inch NPT Male Brass Hex Nipple Reducer (FA416)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- INTERSTATE PNEUMATICS 1/2 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-800-D6)
- COILHOSE PNEUMATICS Reusable Strain Relief Swivel 1/4" ID x 1/4" MPT (PSM0404SR)
- Interstate Pneumatics Hose Couplings