Shop All Quick Connect Fittings
Interstate Pneumatics
1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT
Mfr # CPH860
Zoro # G904388690
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CPH860
- Zoro # G904388690
- UPC # 791674003618
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics CPH860 1/2" Industrial Steel Coupler Plug x 3/8" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb (CA665)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 6 (CPH421-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Easy-Lock (CPH445)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- FOSTER FH Series, Two-Way Valved Sockets (FHS2F2)
- Interstate Pneumatics Hose Fittings