Shop All Quick Connect Fittings
Interstate Pneumatics
1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 25
Mfr # CPH881-25K
Zoro # G705378777
product price: $95.49
/pk 25, $3.82/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPH881-25K
- Zoro # G705378777
- UPC # 791674011088
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 1/2" Industrial Steel Coupler Plug x 1/2" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 25 (CPO440-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color), PK 100 (CPA421Z-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT (CG440B)
- RAINDRIP COUPLER COMPRESSION 1/2"" (344G00UB)
- Interstate Pneumatics Quick Connect Fittings