Shop All Hose Couplings
Interstate Pneumatics
1/2 Inch Female NPT Straight Through Jack Hammer Coupler
Mfr # CU-800
Zoro # G904398194
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Carbon steel-zinc coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CU-800
- Zoro # G904398194
- UPC # 791674970750
- Country of Origin China
- Category Hose Couplings
Details
Color | Silver |
Material | Carbon steel-zinc coated |
Description
Interstate Pneumatics 1/2" Female NPT Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L035 (L035N)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (6K338)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 118 x 79in OC, 3 Band (3/3V790)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 100 (CU-853-100K)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-851-D6)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler (CU-900)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 25 (CU-851-25K)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Hex Nipple (FA616)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- Interstate Pneumatics Hose Fittings