Shop All Quick Connect Fittings
Interstate Pneumatics
1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 100
Mfr # CA881-100K
Zoro # G705378661
product price: $1,224.99
/pk 100, $12.25/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA881-100K
- Zoro # G705378661
- UPC # 791674006282
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CA881 1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CH881). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT (CPH420)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT (CL440B)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- Interstate Pneumatics Quick Connect Fittings