Shop All Quick Connect Fittings
Interstate Pneumatics
1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT, PK 50
Mfr # CA880-50K
Zoro # G705378708
product price: $626.99
/pk 50, $12.54/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA880-50K
- Zoro # G705378708
- UPC # 791674006220
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934012)
- ZORO SELECT FHP Sheave, BK70 x 1 (BK701)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 50 (CPH681-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT (CA880)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 50 (CPA661Z-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT (CG660)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- Interstate Pneumatics Quick Connect Fittings