Shop All Quick Connect Fittings
Interstate Pneumatics
1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Male NPT
Mfr # CPA881
Zoro # G004388248
original price:
$7.82
18% off
new price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA881
- Zoro # G004388248
- UPC # 791674903055
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Black |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/2" Automotive Steel Coupler Plug x 1/2" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- BALDOR-RELIANCE Motor, 1.0 HP, OEM Replacement Brand: Baldor (RL1310A)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- INTERSTATE PNEUMATICS 1/4-Inch Female Automotive T-Style Recapper Plug (CPA4VT2)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler Plug x 3/8 Inch Male NPT (CPNV661B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT (CG661)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- Interstate Pneumatics Quick Connect Fittings