Shop All Hose Couplings
Interstate Pneumatics
1 Inch Straight Through Hose Barb Jack Hammer Coupler
Mfr # CU-903
Zoro # G304393683
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon steel-zinc coated
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CU-903
- Zoro # G304393683
- UPC # 791674021155
- Country of Origin China
- Category Hose Couplings
Details
Material | Carbon steel-zinc coated |
Color | Grey |
Description
Interstate Pneumatics 1" Hose Barb Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.25 in OD (BK45)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Easy-Lock (CH445B)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Hex Nipple (FA616)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT (CH860)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler (CU-801)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections, PK 50 (CU-905-50K)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- Interstate Pneumatics Hose Fittings