Shop All Multi-purpose Air Hoses
Interstate Pneumatics
1 Inch ID 400ft 250 PSI Red Rubber Hose
Mfr # HA20-400
Zoro # G004393631
product price: $558.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Material PVC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA20-400
- Zoro # G004393631
- UPC # 791674000587
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | PVC |
Color | Red |
Description
Interstate Pneumatics 1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications.
PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F155)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- SKF SKF-6207 2RS1/C3, Single Row Ball Brgs, 6207 2RS1C3 (6207 2RS1/C3)
- INTERSTATE PNEUMATICS 3/8 Inch 50 ft Black Rubber Hose (HA66-050E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- INTERSTATE PNEUMATICS Clear PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor (HA16-100)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings (HU14-025)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 400 feet 300 PSI (HJ19-400E)
- PRIMEFIT 1/4" Hybrid Hose End (1/4" Male NPT) (HRK14HP14M)
- Interstate Pneumatics Air Hoses