Shop All Pneumatic Lubricators
Interstate Pneumatics
1 Inch Heavy Duty Lubricator - HIGH FLOW
Mfr # W1290A
Zoro # G804398171
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1290A
- Zoro # G804398171
- UPC # 791674971207
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Metal |
Color | Black |
Description
For a pneumatic system to work efficiently, the air must be combined with a lubricant to reduce friction and wear and tear of internal moving parts. A lubricator is therefore important as it ensures that every tool is receiving a clean lubricated supply of compressed air. Air lubricator provides automatic line lubrication to extend air tool life. It injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil dispersed in the system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- FESTO Self-Aligning Rod Coupler FK-M6 (FK-M6)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- Interstate Pneumatics Pneumatic Lubricators