Shop All Compressor Air Filters
Interstate Pneumatics
1" Heavy Duty - Metal Bowl Filter - HIGH FLOW
Mfr # W1090
Zoro # G606378029
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Metal
- Filter Media 40 Micron
- Type Pneumatic Applications
- Max. SCFM @ 100 PSI 350 SCFM
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1090
- Zoro # G606378029
- UPC # 791674021100
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Thread Size | 1" |
Details
Element Material | Metal |
Filter Media | 40 Micron |
Type | Pneumatic Applications |
Max. SCFM @ 100 PSI | 350 SCFM |
Housing Material | Metal |
For Use With | Pneumatic Air Lines |
Item | Pneumatic Air Filter |
Thread Type | FNPT |
Description
Interstate Pneumatics, 1" Heavy Duty – Metal Bowl Filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 40-micron filter element removes the smallest of particles. See-through bowl with metal guard allows easy monitoring of fluid level while protecting unit against impact. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for these filters like Steel bowl kit, 5 & 40 Micron filter, Drain cock, Mounting bracket, sight glass kit, Panel mount nut, Diaphragm & Valve Kit are also available. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931886, Pressure Line, 74 micron, Outside-In (MF0575919)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Round (PRCF7.5A)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- EDWARDS Pneumatic Filter Element (A223-04-198)
- Interstate Pneumatics Compressor Air Filters