Shop All Ferrules
Interstate Pneumatics
0.375 Inch ID x 0.718 Inch Long Ferrules, PK 12
Mfr # F7319-12
Zoro # G104390066
product price: $8.25
/pk 12, $0.69/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # F7319-12
- Zoro # G104390066
- UPC # 791674018339
- Country of Origin China
- Category Ferrules
Details
Material | Brass |
Color | Golden |
Description
Economical and dependable brass ferrules enable you to make up custom hose assemblies. These brass ferrules are annealed for ease of crimping and they are brightened and lacquered so that product does not lose color, luster especially by exposure to air, dust and dirt in the machine or on the shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7328-12)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7332-12)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 12 (F0769-12)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 12 (F0622-12)
- INTERSTATE PNEUMATICS 0.750 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7331-12)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1828H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1828H-10PACK)
- Interstate Pneumatics Ferrules