Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6
Mfr # BTN5-D6
Zoro # G305379167
product price: $19.99
/pk 6, $3.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # BTN5-D6
- Zoro # G305379167
- UPC # 99461692428
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Stainless Steel |
Color | Silver |
Description
Needle Blow Gun Tips - Needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needles with nickel plated brass base. 1/8" MPT will fit most blow guns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- IRWIN HSS Step Drill Bit 1 Size, 1/2" w/Steps (UNIBIT 10)
- GEARWRENCH 1/4" x 10" Magnetic Bit Shaft (310903GR)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns (BT2)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 24 Inch Safety Extension Tip for Air Pneumatic Blow Guns (BXS24)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long (BTN3)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 6 (BT2-D6)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- Interstate Pneumatics Air Guns & Accessories