Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 25
Mfr # BTN5-25K
Zoro # G705379224
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BTN5-25K
- Zoro # G705379224
- UPC # 791674017905
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Stainless Steel |
Color | Silver |
Description
Needle Blow Gun Tips - Needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needles with nickel plated brass base. 1/8" MPT will fit most blow guns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Socket (SHD13322)
- WEILER Bench Grinder Wire Wheel, 8"dia., 36006 (WEI36006)
- PHASE II Coating Thickness Gauge, 0-50 mils, 0.1um Resolution (PTG-4000)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch, PK 6 (BT6S-D6)
- INTERSTATE PNEUMATICS Telescoping 12 Inch long Extension Blow Tip (BXT12)
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns (BT2)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- GUARDAIR Brass Nozzle (74HNB)
- Interstate Pneumatics Air Gun Nozzles & Accessories