Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
0.134 Inch x 2-3/4 Inch Long Needle Tip
Mfr # BTN5
Zoro # G704388159
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BTN5
- Zoro # G704388159
- UPC # 99461687998
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Needle Blow Gun Tips - Needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needles with nickel plated brass base. 1/8" MPT will fit most blow guns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 24 Inch Safety Extension Tip for Air Pneumatic Blow Guns (BXS24)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- INTERSTATE PNEUMATICS Needle Tips for Air Blow Guns (BTN1 to BTN5) (BTN5A)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 6 Inch Safety Extension Tip for Air Blow Guns, PK 6 (BXS06-D6)
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- Interstate Pneumatics Air Gun Nozzles & Accessories