Shop All Disposable Standard Batteries
This Product is Discontinued
Interstate Batteries
AAA Alkaline Battery, 4 PK, 1.5VDC (Discontinued)
Mfr # DRY0035
Zoro # G0751858
This Product is Discontinued
Key Features
- Standard Battery Size AAA
- Voltage 1.5V
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Batteries
- MFR # DRY0035
- Zoro # G0751858
- UPC # 656489130006
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Battery Size | AAA |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Item | Battery |
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5VDC |
Description
Alkaline,AAA Batteries,PK4, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.