Shop All Disposable Standard Batteries
This Product is Discontinued
Interstate Batteries
AA Alkaline Battery, 4 PK, 1.5VDC (Discontinued)
Mfr # DRY0030
Zoro # G1764259
This Product is Discontinued
Key Features
- Standard Battery Size AA
- Voltage 1.5V
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Batteries
- MFR # DRY0030
- Zoro # G1764259
- UPC # 656489129994
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Voltage - Batteries | 1.5VDC |
Battery Capacity | 2650 mAh |
Description
Alkaline,AA Batteries,PK4, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.