Shop All Automotive Hydraulic Filters
Internormen
322220 Replacement/Interchange Hydraulic Filter
Mfr # MF0614540
Zoro # G205828307
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 6.06
- OD Bottom 6.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Internormen
- MFR # MF0614540
- Zoro # G205828307
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 15.7 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 6.06 |
OD Bottom | 6.06 |
ID Top | 3.55 |
ID Bottom | 3.55 |
Micron Rating | 10 |
Application | Filtration |
Filter Media | Glass/Water Removal |
By-Pass | No |
Description
Main Filter MF0908188 replaces OEM 322220 by INTERNORMEN and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Viton
Height: 15.70in
OD Top: 6.06in
OD Bottom: 6.06in
ID Top: 3.55in
ID_Bottom: 3.55in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Viton
Height: 15.70in
OD Top: 6.06in
OD Bottom: 6.06in
ID Top: 3.55in
ID_Bottom: 3.55in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker, Round, Amber (M09410Y)
- SURE SHOT Nozzle Extension, Flexible, 12" (P330)
- DAVIS INSTRUMENTS Rocker Stopper Boat Stabilizer (352)
- MAIN FILTER GRESEN K23018 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Hydraulic Filter, Strainer, P173913 (P173913)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P164378 Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON Hydraulic Filter, Cartridge, P171735 (P171735)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- WIX FILTERS ZINGA HOUSINGS (57456)
- WIX FILTERS Ase/New Holland Tractors Farmall/Workmas, Wl10294 (WL10294)
- Internormen Automotive Hydraulic Filters