Shop All Hydraulic Filters
Internormen
01E15010G30EPVA Replacement/Interchange Hydraulic Filter
Mfr # MF0576415
Zoro # G005780089
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Internormen
- MFR # MF0576415
- Zoro # G005780089
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.14 |
Details
Filter Style | Pressure Line |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0915350 replaces OEM 01E15010G30EPVA by INTERNORMEN and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 11.14in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 11.14in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray (100404)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2 oz, Brush Top (11002)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- BANJO 1/2" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/050-90)
- FAIREY ARLON 170L123H Replacement/Interchange Hydraulic Filter (MF0576106)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8485, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- Internormen Hydraulic Filtration