Shop All Food Containers
International Tray Pads
Choice Meat Absorbent Tray Pads 4-1/2x6, Pk2000
Mfr # INT 340005NC
Zoro # G4496740
product price: $27.85
/pk 2000, $0.01/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.5"
- Overall Depth (In.) 6"
- Color White
- Material Foam
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tray Pads
- MFR # INT 340005NC
- Zoro # G4496740
- UPC # 016194081947
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.5" |
Overall Depth (In.) | 6" |
Details
Color | White |
Material | Foam |
Item | Tray,Meat,4.5x6,PK2000 |
Type | Tray |
Storage Container Style | Butcher Box/Tray |
Hinged Lid | No |
Description
Tray,Meat,4.5x6,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- STAR DIAL, THERMOSTAT(BJWA, 150-400F) for Star Mfg - Part# 2R9499 (2R9499)
- STERO Extra Wide Long Curtain (P56-1691)
- GLOBE FOOD EQUIPMENT Switch, Power (U03041215027)
- INTERNATIONAL TRAY PADS Meat Tray Pads, 6w x 4.5d, White/Yellow, 1000PK (TA1341108)
- SISTEMA To Go 13.8 oz Clear Food Storage Container (21479)
- ARAVEN TOWER GN1/1 WITH 3 OPEN 4" CONTAINERS, 22 1/8" X 14 5/8" X 15 5/8" (18227)
- RUBBERMAID Dry Food Storage 5 Cup (1776470)
- CAMBRO Container Clear 8Qt (8SFSCW)
- PYREX 4 cups Clear Food Storage Container (1075428)
- RSVP INTERNATIONAL Honey Jar With Silicone Dipper - Yellow (POOH-2)
- International Tray Pads Food Containers