Shop All Hole Saw Kits
International Tool Mfg.
ITM Electrician's Hole Saw Kit
Mfr # 275AV02E
Zoro # G405130163
product price: $100.99
/ea
Free Shipping & Returns
$100.99
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
- Brand International Tool Mfg.
- MFR # 275AV02E
- Zoro # G405130163
- UPC # 703652022757
- Country of Origin United States
- Category Hole Saw Kits
Description
8 pc. Hole saw set contains: one each: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" 2-1/2" one 7/16" hex shank arbor for hole saw sizes 9/16" to 1-3/16" (1/2"-20 thread) one 7/16" hex shank arbor for hole saw sizes 1-1/4" to 6" (5/8"-18 thread) positive rake teeth provides better chip clearance 1 1/2" cutting depth will cut through a 2 x 4 variable pitch teeth reduces friction and heat expanded gullets allow for faster cutting and increased blade life better tooth match for better chip clearance and smoother cutting reinforced tooth flank makes teeth stronger for longer life and resistance to tooth strippage.
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
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round (BD144)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- INTERNATIONAL TOOL MFG. ITM Plumber's Hole Saw Kit (275AV04P)
- INTERNATIONAL TOOL MFG. ITM Master Electrician's Hole Saw Kit (275AV08E)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- MALCO Hole Cutter, 2 to 12 in. dia. (HC1)
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set (49-22-8620)
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- MILWAUKEE TOOL 2 in. - 7 in. Adjustable Hole Cutter (49-56-0320)
- International Tool Mfg. Hole Saw Kits