Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 5/32" Cobalt Jobber 135¬? Hss
Mfr # 219CO1064
Zoro # G706377977
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 219CO1064
- Zoro # G706377977
- UPC # 70365200126
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 5/32" cobalt jobber 135 hss this 135 split point m35 super cobalt drill features heavy-duty web construction for strength and durability. Used for hardened steel, stainless steel, high temp alloys, heat treated materials and abrasive plastics. M35 super cobalt is the standard cobalt used for all itm cobalt drill bits. It has excellent resistance to abrasion and very good red-hardness for working difficult materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM AR6 Grade C5 Turning Style A Brazed Tool (141704)
- DEWALT Backing flange for 5/8"-11 shaft grinders to mount type 1 cutoff wheels (DW4706)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- WESTWARD 5/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDC8)
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP255-1772)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- SUPER TOOL 33/64" Carbide 135 Deg. Jobber Length Drill Bit (50639)
- International Tool Mfg. Jobber Length Drill Bits