Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 5/16" Cobalt Jobber 135¬? Hss
Mfr # 219CO2064
Zoro # G506377986
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Mfg.
- MFR # 219CO2064
- Zoro # G506377986
- UPC # 70365200136
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 5/16" cobalt jobber 135 hss this 135 split point m35 super cobalt drill features heavy-duty web construction for strength and durability. Used for hardened steel, stainless steel, high temp alloys, heat treated materials and abrasive plastics. M35 super cobalt is the standard cobalt used for all itm cobalt drill bits. It has excellent resistance to abrasion and very good red-hardness for working difficult materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Spark Plug Socket. 12 Pt. W/Swivel, 16Mm (CTA4329)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- DYNAMIC Tools 1-1/2" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099448)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP255-1772)
- ZORO SELECT 13/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104062)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #40 (95004639)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #44 (54079)
- International Tool Mfg. Jobber Length Drill Bits