Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 3/8" Jobber 118¬? Hss Bright
Mfr # 250US2464
Zoro # G106377997
product price: $36.15
/pk 6, $6.02/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Mfg.
- MFR # 250US2464
- Zoro # G106377997
- UPC # 70365232433
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 3/8" jobber 118 hss bright this general purpose 118 point high speed steel drill features a bright finish. Used for light to medium materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-24, 3 Flutes (DWT57181)
- AVEN Tweezers, Plastic, 2Ab (18514)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- MELIN TOOL CO 3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm (HDR-3MM)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #32 (C97386)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 1/8x12IN (C20436)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #7 (C72107)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11610)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- International Tool Mfg. Jobber Length Drill Bits