Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 3/32" Jobber 135¬? Hss Black & Gold
Mfr # 206US0664
Zoro # G006377974
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 206US0664
- Zoro # G006377974
- UPC # 70365220202
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 3/32" jobber 135 hss black & gold high speed steel features a black and gold finish. Heavy-duty web construction for strength and durability. 135 split point begins drilling immediately. Used for cast iron, steel, steel forging and stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Tf Flo-Lock Insert FLG-3125R GP50C, PK10 (2415763)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- EAZYPOWER 12.50mm HSS 135 Deg. Jobber Length Drill Bit (82301)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0595)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/8 (C18004)
- WESTWARD 5.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP9)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/32 (C22997)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 (40578)
- International Tool Mfg. Jobber Length Drill Bits