Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 3/32" Cobalt Jobber 135¬? Hss
Mfr # 219CO0664
Zoro # G306377988
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 219CO0664
- Zoro # G306377988
- UPC # 70365200122
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 3/32" cobalt jobber 135 hss this 135 split point m35 super cobalt drill features heavy-duty web construction for strength and durability. Used for hardened steel, stainless steel, high temp alloys, heat treated materials and abrasive plastics. M35 super cobalt is the standard cobalt used for all itm cobalt drill bits. It has excellent resistance to abrasion and very good red-hardness for working difficult materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2.5, 1/2, 2 In Alum (GL8X2500T----01)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/4" 12 Point SAE (CMMT47517)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- SUPER TOOL #35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50353)
- WESTWARD #22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ4)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/4-E (C03610)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #14 (C97368)
- CENTURY DRILL & TOOL Charger Drill Bit, 17/64 in. (25417)
- CENTURY DRILL & TOOL #51 Jobber Length Drill Bit (11451)
- International Tool Mfg. Drill Bits