Shop All Core Drill Bits
International Tool Mfg.
ITM 3-1/8" X 12" SDS-Max Hollow Hammer Core Bit
Mfr # 990HH1075
Zoro # G404928792
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Mfg.
- MFR # 990HH1075
- Zoro # G404928792
- UPC # 70365291075
- Country of Origin Germany
- Category Core Drill Bits
Description
hollow hammer core bit - with innovation toothed crown. For use in concrete, masonry and natural stone. These bits present the following advantages: the roof-shaped guide teeth (1) ensure improved tool alignment and increased rotational stability. The wedge shape is particularly aggressive in collision with steel reinforcement the flat hammer teeth (2) are significantly more efficient in such a prepared drilling base effect is supported by the asymmetrical teeth layout a performance increase exceeding 30% is achieved with this new design. The high hammer power of modern, heavy rotary hammer drills can be fully exploited hollow crown body with more efficient outer spiral for increased durability and minimized friction losses dc quality carbide and special brazing technique large product range of one-piece and multi-piece tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 3mm 6 Point 225mm (167M-3)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-12MM)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter (950CC7339)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 39" SDS-Max Concrete Core Deep Cutter (950CC7344)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1030)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- International Tool Mfg. Drill Bits