Shop All Core Drill Bits
International Tool Mfg.
ITM 3-1/2" X 22" SDS-Max Hollow Hammer Core Bit
Mfr # 990HH1105
Zoro # G404928815
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Mfg.
- MFR # 990HH1105
- Zoro # G404928815
- UPC # 70365291105
- Country of Origin Germany
- Category Core Drill Bits
Description
hollow hammer core bit - with innovation toothed crown. For use in concrete, masonry and natural stone. These bits present the following advantages: the roof-shaped guide teeth (1) ensure improved tool alignment and increased rotational stability. The wedge shape is particularly aggressive in collision with steel reinforcement the flat hammer teeth (2) are significantly more efficient in such a prepared drilling base effect is supported by the asymmetrical teeth layout a performance increase exceeding 30% is achieved with this new design. The high hammer power of modern, heavy rotary hammer drills can be fully exploited hollow crown body with more efficient outer spiral for increased durability and minimized friction losses dc quality carbide and special brazing technique large product range of one-piece and multi-piece tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 36-Inch (19816)
- POWERBUILT 1/2" Drive 21Mm 6Pt Deep Socket (640836)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/32 (C08121)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #8 (46678)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 39" SDS-Max Concrete Core Deep Cutter (950CC7344)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter (950CC7339)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- DIAMOND VANTAGE Core Bit, Dry, 2 x 5/8-11 in (02012HDZGH)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- MILWAUKEE TOOL 4 in. Diamond Ultra Dry Core Bit (48-17-0140)
- International Tool Mfg. Core Drill Bits