Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 1/8" Jobber 135¬? Hss Black & Gold
Mfr # 206US0864
Zoro # G606377978
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 206US0864
- Zoro # G606377978
- UPC # 70365220404
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 1/8" jobber 135 hss black & gold high speed steel features a black and gold finish. Heavy-duty web construction for strength and durability. 135 split point begins drilling immediately. Used for cast iron, steel, steel forging and stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- KLEIN TOOLS Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch (66324)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- WALTER SURFACE TECHNOLOGIES 3/16" 135 Deg. Jobber Length Drill Bit (01A512)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- WIDIA 13.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS452A13500)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.7mm (47957)
- WESTWARD 7/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV97)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/8 (C97321)
- International Tool Mfg. Drill Bits