Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 15/32" Cobalt Jobber 135¬? Hss
Mfr # 219CO3064
Zoro # G206377989
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 219CO3064
- Zoro # G206377989
- UPC # 70365200146
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 15/32" cobalt jobber 135 hss this 135 split point m35 super cobalt drill features heavy-duty web construction for strength and durability. Used for hardened steel, stainless steel, high temp alloys, heat treated materials and abrasive plastics. M35 super cobalt is the standard cobalt used for all itm cobalt drill bits. It has excellent resistance to abrasion and very good red-hardness for working difficult materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/32" (80412D)
- WESTWARD 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish (33M357)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #20 (54030)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17.00mm (47377)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N20 N20 (R18PN20)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- OSG Jobber Drill Bit, 1/4 in., HSS-E (16540815)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- International Tool Mfg. Jobber Length Drill Bits