Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 1/4" Cobalt Jobber 135¬? Hss
Mfr # 219CO1664
Zoro # G306377995
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 219CO1664
- Zoro # G306377995
- UPC # 70365200132
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 1/4" cobalt jobber 135 hss this 135 split point m35 super cobalt drill features heavy-duty web construction for strength and durability. Used for hardened steel, stainless steel, high temp alloys, heat treated materials and abrasive plastics. M35 super cobalt is the standard cobalt used for all itm cobalt drill bits. It has excellent resistance to abrasion and very good red-hardness for working difficult materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-13' 3)
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red (57-550)
- FOWLER 00802mm Bluetooth QuadraTest Multimode Electronic Test Indicator (54562888BT)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-X (C70054)
- WESTWARD #39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM10)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC #1 (43671)
- International Tool Mfg. Jobber Length Drill Bits