Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 13/64" Jobber 118¬? Hss Bright
Mfr # 250US1364
Zoro # G006377981
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 250US1364
- Zoro # G006377981
- UPC # 70365232422
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 13/64" jobber 118 hss bright this general purpose 118 point high speed steel drill features a bright finish. Used for light to medium materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PRIME-LINE Bridge Wet Tile Saw, Water Reservoir System, 3590 RPM, Rip Fence Single Pack (G02774)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X40)
- LINK #10 HSS Se .200 X .312 Drill .332 Cbore 5/16 Shank 1-1/2 Oal (50-L2-183)
- ZORO SELECT 38.00mm Bright 118 Deg. Jobber Length Drill Bit (450-400591)
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 13/64 (C15944)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/32 (C18018)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 27/64 in. (88227)
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM23)
- International Tool Mfg. Drill Bits