Shop All Jobber Length Drill Bits
International Tool Mfg.
Itm 11/32" Cobalt Jobber 135¬? Hss
Mfr # 219CO2264
Zoro # G606377985
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # 219CO2264
- Zoro # G606377985
- UPC # 70365200138
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Itm 11/32" cobalt jobber 135 hss this 135 split point m35 super cobalt drill features heavy-duty web construction for strength and durability. Used for hardened steel, stainless steel, high temp alloys, heat treated materials and abrasive plastics. M35 super cobalt is the standard cobalt used for all itm cobalt drill bits. It has excellent resistance to abrasion and very good red-hardness for working difficult materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-12'6)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- WESTWARD 19/64" 135 Deg. Jobber Length Drill Bit (401J77)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 31/64 (C22755)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/8 (C23349)
- OSG #13 HSS Black/Gold 120 Deg. Jobber Length Drill Bit (8594047)
- International Tool Mfg. Drill Bits