Shop All Auger Drill Bits
International Tool Mfg.
ITM 1" X 8" Ship Auger Pouched
Mfr # 302SL6464
Zoro # G704936794
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Mfg.
- MFR # 302SL6464
- Zoro # G704936794
- UPC # 703652302644
- Country of Origin France
- Category Auger Drill Bits
Description
6" twist length ship auger heat treated, single cutter provides a smoother hole finish, side lip. Self feeding screw point pulls bit into material for repetitive cutting of fast clean holes with a clean exit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (930T)
- IRWIN Auger Bits, 1in Bit Size, Length 7.5in (49916)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3070)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- International Tool Mfg. Drill Bits