Shop All Hammer Drill Bits
International Tool Mfg.
ITM 1-3/8" X 12" Rebar Deep Cutter Straight Shank
Mfr # RBC1238
Zoro # G504928845
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Mfg.
- MFR # RBC1238
- Zoro # G504928845
- UPC # 703652012383
- Country of Origin United States
- Category Hammer Drill Bits
Description
used to cut holes through embedded steel reinforcing bar. It is used to prevent damage to the hammer bit, which occurs if the hammer bit is used after rebar is encountered. Carbide cutters are brazed in place tokeep rebar cutter from enlarging existing hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25BE)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- METABO Bevel Gear with Pinion HT (316046920)
- VEGA Square 2 Power Bit x 2 (150R2A)
- INTERNATIONAL TOOL MFG. ITM 3/4" X 36" Spline Drive (717SP3634)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/16" X 4" X 6" (48-20-7461)
- DEWALT 1-Piece 2" x 22" SDS Max Core Bit (DW5917)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1020)
- RELTON Single Cutter Hammer Bit 3/8" X 8" SDS-max (MX- 6-14)
- International Tool Mfg. Hammer Drill Bits