Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
Toolbox, 20 Drawer, Red, 42" W x 18-3/4" D x 61-3/8" H (Discontinued)
Mfr # VRA-4220RD
Zoro # G7202021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 20
- Features Ideal for Storing Larger Tools and Materials, Extra Storage and Features a Practical Mid Station, Canopy has Electrical Knockouts
- Width 42"
- Depth 18-3/4"
- Height 61-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # VRA-4220RD
- Zoro # G7202021
- UPC # 57189607353
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 42" |
Depth | 18-3/4" |
Height | 61-3/8" |
Details
Item | Toolbox |
Number of Drawers | 20 |
Color | Red |
Features | Ideal for Storing Larger Tools and Materials, Extra Storage and Features a Practical Mid Station, Canopy has Electrical Knockouts |
Tool Storage Type Included | Rolling Cabinet |
Description
Toolbox,Ball Bearing,20 Drawer,42 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.