Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
Mechanics Cart, 4 Drawer, Blue, Steel, 30" W x 20-1/2" D x 40-1/2" H (Discontinued)
Mfr # UCM-3004BU
Zoro # G7202030
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 4
- Color Blue
- Material Steel
- Features Quality Swivel Casters, Scratch Resistance, Ball Bearing Slides
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # UCM-3004BU
- Zoro # G7202030
- UPC # 57189612272
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 30" |
Depth | 20-1/2" |
Height | 40-1/2" |
Details
Item | Mechanics Cart |
Number of Drawers | 4 |
Color | Blue |
Material | Steel |
Features | Quality Swivel Casters, Scratch Resistance, Ball Bearing Slides |
Tool Storage Type Included | Rolling Cabinet |
Finish | High Gloss Powder Coated |
Description
Mechanics Cart,31 In.,4 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.