Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
Chest, 5 Drawer, Black, 34" W x 17-7/8" D x 23" H (Discontinued)
Mfr # ZRT-3405BK
Zoro # G7169106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 5
- Color Black
- Features Drop Front Panel has Neoprene Seal to make it weather Resistant and also Provides added Security Compound Friction Drawer Slides High Gloss Powder Coat Scratch Resistant Paint Extra Heavy Gauge Metal for Over the Road Usage Two Bottom Rails on ZRT-3405BK Provide Access for Forklift Cushion Feet Pads Attach to the Bottom for Protection
- Width 34"
- Depth 17-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Tool Box
- MFR # ZRT-3405BK
- Zoro # G7169106
- UPC # 57189249331
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 34" |
Depth | 17-7/8" |
Height | 23" |
Details
Item | Chest |
Number of Drawers | 5 |
Color | Black |
Features | Drop Front Panel has Neoprene Seal to make it weather Resistant and also Provides added Security Compound Friction Drawer Slides High Gloss Powder Coat Scratch Resistant Paint Extra Heavy Gauge Metal for Over the Road Usage Two Bottom Rails on ZRT-3405BK Provide Access for Forklift Cushion Feet Pads Attach to the Bottom for Protection |
System of Measurement | Inch |
Finish | Gloss Powder Coated |
Gauge | Extra Heavy |
Tool Storage Type Included | Top Tool Chest |
Description
The International Tool Box ZRT-3405BK 34"W Chest 5 Drawers is the perfect tool chest for keeping your tools organised. It has a sturdy design and powder coated finish, making it durable and easy to clean. The glossy powder coating on this top tool chest helps to resist scratches and corrosion. It has a deep drawer of 17-7/8 in., which makes it easy to access your tools. The black tool box also has five drawers, so you can keep all your tools within reach. Its overall width of 34 in. means that you can fit this chest into tight spaces easily without any problems. The International Tool Box ZRT-3405BK is an essential product for any professional who works with tools on a daily basis.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.