Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
73"W Rolling Cabinet 21 Drawers, Blue, 24-1/2"D x 43-1/2"H (Discontinued)
Mfr # SRB-7321BU
Zoro # G7137405
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue
- Number of Drawers 21
- Width 73"
- Depth 24-1/2"
- Height 43-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # SRB-7321BU
- Zoro # G7137405
- UPC # 34518010152
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 73" |
Depth | 24-1/2" |
Height | 43-1/2" |
Details
Item | Rolling Cabinet |
Color | Blue |
Number of Drawers | 21 |
Tool Storage Type Included | Rolling Cabinet |
System of Measurement | Inch |
Description
If you need a place to store your tools, this International Tool Box 73"W Rolling Cabinet is the perfect solution. Featuring 21 drawers of varying sizes, this rolling cabinet offers ample storage space for all your tools. The blue finish complements any work environment and looks great with other tool chests or cabinets. The system of measurement used on this tool chest is inch. The International Tool Box SRB-7321BU Rolling Cabinet will help you keep your workspace organized and clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.