Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
54"W Wide Super Heavy Duty Cabinet, Black (Discontinued)
Mfr # 92-5412B
Zoro # G7138376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Width 54"
- Tool Storage Type Included Rolling Cabinet
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # 92-5412B
- Zoro # G7138376
- UPC # 57189603645
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 54" |
Details
Item | Wide Super Heavy Duty Cabinet |
Color | Black |
Tool Storage Type Included | Rolling Cabinet |
System of Measurement | Inch |
Description
Wide Super Heavy Duty Cabinet,54 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.