Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
54"W Super Duty Red Cabinet, Red (Discontinued)
Mfr # 92-5412
Zoro # G7160776
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Red
- Width 54"
- System of Measurement Inch
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # 92-5412
- Zoro # G7160776
- UPC # 57189603256
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 54" |
Details
Item | Super Duty Red Cabinet |
Color | Red |
System of Measurement | Inch |
Tool Storage Type Included | Rolling Cabinet |
Description
This International Tool Box is the perfect storage solution for your tools. It has a red finish and is easy to carry around. The tool box comes with rolling cabinet, allowing you to transport it easily from one place to another. The red colour makes it easy to spot in a crowded workspace, while its length of 54" means that there is ample space inside this tool chest for all your tools. It also has an inch system of measurement, which allows you to store tools in their designated slots easily. If you are looking for a high quality storage solution for your tools, then look no further than this International Tool Box with Rolling Cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.