Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
42"W Tech Series Chest 10 Drawers, Black, 18"D x 18-1/4"H (Discontinued)
Mfr # VRT-4210BK
Zoro # G7159918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Number of Drawers 10
- Width 42"
- Depth 18"
- Height 18-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # VRT-4210BK
- Zoro # G7159918
- UPC # 51789605205
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 42" |
Depth | 18" |
Height | 18-1/4" |
Details
Item | Tech Series Chest |
Color | Black |
Number of Drawers | 10 |
Tool Storage Type Included | Top Tool Chest |
System of Measurement | Inch |
Description
This International Tool Box VRT-4210BK Tech Series Chest provides you with ample storage space for your tools. The chest has 10 drawers that are 18" deep and 18-1/4" high. It is made of black, heavy duty, high impact ABS material to ensure it can withstand daily use. With a 42"W x 18-1/4"H x 18"D exterior dimensions, this tool box also features a top tool chest design. This Tech Series Chest will keep all your tools organised and accessible in one place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.