Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
27"W Value Series Chest 6 Drawers, 17-3/4"D x 18-3/8"H (Discontinued)
Mfr # VRT2706
Zoro # G7157005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Number of Drawers 6
- Width 27"
- Depth 17-3/4"
- Height 18-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Tool Box
- MFR # VRT2706
- Zoro # G7157005
- UPC # 57189603447
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 27" |
Depth | 17-3/4" |
Height | 18-3/8" |
Details
Item | Value Series Chest |
Material | Aluminum |
Number of Drawers | 6 |
Features | Full-Extension 100 lb. Rated Ball Bearing Drawer Slides for Smooth Operation and Ease of Use 16-1/4 in. Deep Drawers with a Total Storage Capacity of 5,331 Cubic Inches Keyed Locking System for Added Security of Contents Two Lid Stays Provide Added Safety when Top Lid is Opened Full Width Extruded Aluminum Chromed Trim Drawer High Gloss Scratch Resistant Powder Coat Paint Pre-Cut Drawer Liners and Rubber Top Mat Included |
Finish | Gloss Powder Coated |
Configuration | (6) 23" W x 1-7/8" H x 16-1/4" D |
Storage Capacity | 5331 cu in. |
Drawer Slides | Full Extension Ball Bearing |
System of Measurement | Inch |
Locking System | Keyed Lock |
Tool Storage Type Included | Top Tool Chest |
Load Rating | 100 lb. |
Series | Tech |
Description
Value Series Chest,Tall,27 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.