Shop All Temperature Controllers
International Refrigeration Products
Sequencers Q114 Timings 2 Switches 4
Mfr # 470-0024 (Q114)
Zoro # G805992699
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Refrigeration Products
- MFR # 470-0024 (Q114)
- Zoro # G805992699
- Country of Origin China
- Category Temperature Controllers
Description
adjustable thermostats, sequencers & defrost thermostats. features: cul recognized single load contact rating: 25 a resistive/6000 watts 240 vac, 5.0 f.l. Amps 24 v input control ambient temp rating: -40 to 140 f multi-poise mounting double quick connect terminals any contacts (except m1-m2) can be used as auxiliary contacts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- ANCOR Red 8 AWG Tinned Copper Wire - 50' (111505)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- ALLSTAR Heat Shrink Tubing Assortment, 30PK (ALL76160)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A30)
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- International Refrigeration Products Programmable Logic Controls (PLC)